Pneumatic grease gun, capacity 500 cm3 or 400 g of grease

Article no.: 379A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Maximum working pressure 8 bar
Power supply pneumatic
Material of connection metal
Filling volume loose material 500 cm3
Type of product cartridge gun
Overall length 179 mm
Overall height 380 mm
Hose included yes
Type of connection quick connect
Test pressure 12 bar
Suitable for empty cartridge
Weight 1.7 kg

Identification & Classification

Article number 379A
EAN / GTIN 3148511724118
Manufacturer number 379A
L-Number L60130 1861
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • For standard cartridges or loose grease
  • Aluminium reservoir
  • Lubrication amount1 cm³ per actuation
  • Air pressure 2 - 8 bar (6 bar recommended)
  • Connection thread diameter 8 mm
  • Supplied with bent nozzle tube and nozzle

Feature:

  • H [mm]: 380
  • L [mm]: 179
  • [kg]: 1.7

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart