• Last chance! Only a few items available and soon no longer in our assortment.

Angled base sturdy, Type: 2

Article no.: 376735 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
39 pieces in stock 39 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 376735 2
a 60 mm
f 40 mm
i 40 mm
l 5 mm
Shoulder length b 22 mm
c 11 mm - 18 mm
g 40 mm
h 24 mm
d 6.3 mm
k 16 mm
Type of product Angled base

Identification & Classification

Article number 376735 2
EAN / GTIN 4045197226808
Manufacturer number 376735 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

  • Extended application range due to larger clamping height.
  • Fastening by means of 4 screws.

Suitable for:

Push-pull toggle clamp No. 376725.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart