Horizontal toggle clamp with safety-locking mechanism, Type: 3

Article no.: 376650 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6830SJ
Hole spacing e 25.7 mm
Hole spacing f 22-31.8 mm
Bore ⌀ d 6.5 mm
Clamping height H 32 mm
Clamping force P1 1,800 N
Clamping force P2 2,500 N
overall height 48.5 mm
overall length 206 mm
Contact screw M8×45 mm
Type of product Horizontal toggle clamp

Identification & Classification

Article number 376650 3
EAN / GTIN 4020772008819
Manufacturer number 557427
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

  • Rivet made of stainless steel.
  • Case-hardened bearing bushes.
  • Bearings greased.
  • Complete with hardened and galvanised contact screw.
  • More compact design due to new handle.
  • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.
  • Captive contact screws.

Application:

Particularly suitable for use where vibrations occur and for overhead applications due to patented safety-locking in closed and open state.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart