{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Krokodil | |
| Manufacturer’s designation | Krokodil Spannpratze komplett mit Nr. 6379I | |
| Width of mounting slot B2 | 17 mm | |
| Clamping height min. | 0 mm | |
| Clamping height max. h | 50 mm | |
| Max. clamping force | 40 kN | |
| Type of product | clamp |
| Article number | 375998 | |
| EAN / GTIN | 4020772375997 | |
| Manufacturer number | 375998 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |