″Crocodile″ clamp, complete with DIN 6379

Article no.: 375907
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 187 mm
Width B 62 mm
Width of mounting slot B2 14 mm
Shoulder height H1 30 mm
Clamping height min. 0 mm
Clamping height max. h 80 mm
Max. clamping force 60 kN
Width of slot a 20 mm
T-slot width 27 mm
Type of product clamp

Identification & Classification

Article number 375907
EAN / GTIN 4020772375904
Manufacturer number 375907
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Crocodile clamp, complete with DIN 6379, with stud screw DIN 6379, washer DIN 6340 and nut DIN 6330B. Infinitely adjustable, tempered, galvanized with captive thrust piece and counter-bearing.

Feature:

  • B1: 21
  • Insert screw
    DIN 6379
    : M20x200
  • Support extension
    6312 V
    : -
  • Clamping force max.*: 60 kN
  • H1: 0-80
  • Weight: 2834 g
  • A: 42
  • A1: 27
  • A2: 20
  • B2 x L: 62x187
  • B3: 30
  • E1: 44
  • E2: 44
  • H2: 30
  • O: 14

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart