{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Unit for width across flats | metric | |
| Width across flats s | 18 mm | |
| Width across corners e | 20.03 mm | |
| Overall height h | 18 mm | |
| Version | with collar/ flange | |
| Collar/flange diameter d1 | 25 mm | |
| Collar/flange height a | 4 mm | |
| Thread size d | M12 | |
| Thread pitch P | 1.75 mm | |
| Type of product | nut | |
| Thread type | metric ISO coarse thread | |
| Standard | DIN 6330 | |
| Nut shape | hexagon |
| Article number | 375386 M12 | |
| EAN / GTIN | 4069515013567 | |
| Manufacturer number | 375386 M12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |