{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread | M16×125 | |
| Length L | 106 mm | |
| Length a | 106 mm | |
| Length b | 75 mm | |
| Type of product | Screw |
| Article number | 375381 M16X125 | |
| EAN / GTIN | 4069515013994 | |
| Manufacturer number | 375381 M16X125 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |