{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread | M24×200 | |
| Length L | 165 mm | |
| Length a | 165 mm | |
| Length b | 120 mm | |
| Type of product | Screw |
| Article number | 375381 M24X200 | |
| EAN / GTIN | 4069515014120 | |
| Manufacturer number | 375381 M24X200 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |