{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | no screw head present | |
| Nominal length L | 40 mm | |
| Thread size d1 | M8 | |
| Drive profile | undefined drive profile | |
| Surface | annealed | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | grub screw | |
| Thread type | metric ISO coarse thread | |
| Material | steel | |
| Strength class | 8.8 |
| Article number | 375381 M8X40 | |
| EAN / GTIN | 4069515013819 | |
| Manufacturer number | 375381 M8X40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |