Collared washer Form G, for threads: M8

Article no.: 375360 M8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
38 pieces in stock 38 pieces available in 3-4 working days

Select article variation and quantity

for threads Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6319G
for threads M8
Bore ⌀ d2 9.6 mm
External ⌀ d5 24 mm
Thickness h4 5 mm
Type of product Collared washer

Identification & Classification

Article number 375360 M8
EAN / GTIN 4020772081980
Manufacturer number 81984
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Form C and D case-hardened, form G quenched and tempered.

Application:

Due to its large diameter, form G is suitable even for clamping over the slot of forked clamps.
Angular compensation up to 3° when used in sets.

Standard:

DIN 6319 (form G similar to DIN 6319).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart