{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 510 | |
| T-slot nominal size | 12 mm | |
| Thread | M10 | |
| Nut height | 14 mm | |
| Width e | 18 mm | |
| Width a | 11.7 mm | |
| Height k | 7 mm | |
| Type of product | Tee-nut |
| Article number | 375330 12/M10 | |
| EAN / GTIN | 4020772080259 | |
| Manufacturer number | 80259 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |