{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type | 508 | |
| T-slot nominal size | 6 mm | |
| Thread | M5 | |
| Nut height | 8 mm | |
| Width a | 5.7 mm | |
| Width e | 10 mm | |
| Height k | 4 mm | |
| Type of product | Tee-nut |
| Article number | 375315 6 | |
| EAN / GTIN | 4020772080006 | |
| Manufacturer number | 80002 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |