{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | - | |
| Manufacturer’s designation | Richt-Keil | |
| Packaging | loose | |
| Quality and test seal | none | |
| Guideline / labelling | none | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Height adjustment per spindle rotation | 0.1 mm | |
| Head ⌀ | 12 mm | |
| Highest support height | 60 mm | |
| Type of product | screw jack |
| Article number | 374905 60 | |
| EAN / GTIN | 4069515012096 | |
| Manufacturer number | 374905 60 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |