ISO 8734-4x12-A cylinder pin

Article no.: 374603
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter d1 d1 4 mm
Material steel
Standard ISO 8734
Overall length L 12 mm
Thread no thread
Surface bright finish
Type of product straight pin
Content 10 pcs.

Identification & Classification

Article number 374603
EAN / GTIN 4020772374600
Manufacturer number 374603
L-Number L30090 492
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Cylinder pin ISO 8734-4x12-A, steel.

Feature:

  • VE: 10 C62
  • Weight: 15 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability