Tapered clamp with adjusting support screw

Article no.: 373936
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 250 mm
Width 26 mm
Height 70 mm
Clamping height min. 20 mm
Clamping height max. 130 mm
Distance from tip to end of slot 35 mm
Clamping screw length 137 mm
Standard DIN 6314
Thread M24
Clamping screws M24
Type of product Plain clamp

Identification & Classification

Article number 373936
EAN / GTIN 4020772373931
Manufacturer number 373936
L-Number L30130 535
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Tensioning bar, chamfered, with adjustable support screw, (without clamping screw)
Quenched and tempered steel, painted.

Feature:

  • For clamping screw: M24
  • H*: 20-130
  • similar to
    DIN6314
    B1 x L: 26x250
  • D x LS: M24x137
  • A: 35
  • B2: 70
  • E1: 35
  • E2: 105
  • Weight: 4520 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart