{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Spannhakenaufnahme | |
| Diameter of hole | 25 mm | |
| Thread M | M12 | |
| External diameter | 40 mm | |
| Type of product | non-specific clamping element | |
| Height of base body H3 | 80 mm | |
| Max. torque | 49 Nm | |
| With bore | yes | |
| With screw / thread | yes | |
| Overall length L | 80 mm | |
| Content | single part |
| Article number | 370083 80 | |
| EAN / GTIN | 2050001962058 | |
| Manufacturer number | K0017.12080 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 Sulz am Neckar, Germany, www.kippwerk.de |