Standard centre jaw, Type: 80

Article no.: 363040 80
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 80 mm
Jaw height h 28 mm
Jaw length l 23 mm
suitable for colour code Xtric 80
Type of product Vice jaws

Identification & Classification

Article number 363040 80
Copy
EAN / GTIN 4062406221447
Copy
Manufacturer number 363040 80
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With grip serrations in a 3 mm step and a smooth clamping face.

Suitable for:

Spindle bearing, complete No. 363008.

Note:

Not for use with size 50 or Xtric types XS and XSP!

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart