{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height h | 7 mm | |
| Width b | 14.5 mm | |
| Type of product | Gripp insert |
| Article number | 362151 U | |
| EAN / GTIN | 2050001946164 | |
| Manufacturer number | 4.22.01000 / G01 | |
| Manufacturer/responsible person | GERARDI S.p.A., Via Giovanni XXIII, 101, 21015 Lonate Pozzolo VA, Italia, www.gerardispa.com |