{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width B | 125 mm | |
| Clamping face | grip toothing | |
| Suitable for interchangeable inserts | yes | |
| Number of inserts | 3 pcs. | |
| With rib | no | |
| Function | fixed | |
| Type of fastening | screwing | |
| Content | 1 pcs. | |
| Type of product | non-specific clamping jaws | |
| Material | steel | |
| Surface | burnished | |
| Content | pieces |
| Article number | 362149 125 | |
| EAN / GTIN | 2050001946133 | |
| Manufacturer number | 1.24.2G200 | |
| Manufacturer/responsible person | GERARDI S.p.A., Via Giovanni XXIII, 101, 21015 Lonate Pozzolo VA, Italia, www.gerardispa.com |