5-axis vice TeleCentric, Type: 70

Article no.: 361255 70
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TeleCentric
Version Zero-point clamping system
Clamping range S1 9 mm - 85 mm
Clamping range S2 66 mm - 135 mm
Length L 286 mm
Base body height c 168.9 mm
Width B 94 mm
Slot width n H7 20 mm
Height h 27.1 mm
Clamping force up to maximum 30 kN
maximum torque 45 Nm
Weight 17.5 kg
Width across flats 14 mm
Colour code for suitable accessories TeleCentric
Type of product Machine vice

Identification & Classification

Article number 361255 70
EAN / GTIN 4250364404709
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

  • Optimum for use on 5-axis machining centres.
  • Conventional clamping and gripper clamping can be performed.
  • Telescopic spindles and obstructive contours remain unchanged.
  • Simple centre-reference programming with no displacement of the zero point.
  • Accessibility of the workpiece irrespective of the clamping span.
  • Symmetrical design = workpiece remains central and parallel - the dimensions of the material are distributed symmetrically.
  • Thanks to the quick-release fastening, pairs of jaws can be changed within 10 seconds.
  • Constant clamping force thanks to the low-maintenance telescopic spindle.
  • Supplied as standard with 25H6 M10 mounting holes for zero-point clamping system with 200 mm pitch.
  • Integral scaled ring for fine adjustment of the centre position.
  • Clamping force 30 kN at 45 Nm linear.

Supplied with:

Hand crank, Quick Start Guide.

Optional extras:

Torque wrench No. 656050 size 120, hexagon screwdriver bit No. 643330 size 14, top jaws No. 361258361264, clamp No. 360750 size 125/160, alignment and fixing set No. 360530, clamping stud No. 360025 size 25M10 or 25M10/138.
Top jaws No. 361258361260, clamps No. 360750 size 125/160, alignment and fixing set No. 360530, clamping stud No. 360025 size 25M10 or 25M/138.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart