{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | ZeroClamp | |
| Internal thread M1 | M8 | |
| External thread M2 | M8 | |
| Suitable for clamping pot diameter | 90 mm | |
| Type of product | clamping stud | |
| Centring diameter d1 | 12 mm | |
| Tolerance of diameter | k6 |
| Article number | 360025 12M8/90 | |
| EAN / GTIN | 4069515049771 | |
| Manufacturer number | 360025 12M8/90 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |