This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

NC high pressure vice version LC, Type: 125

Article no.: 360500 125

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 360500 125
EAN / GTIN 4250364400015
Manufacturer number 6921688000955
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de

Description

Version:

Compact size: Optimum ratio between clamping range and overall length. Required clamping force pre-selectable: in 11 steps: Jaw width 70 / 90 mm, in 4 steps: Jaw width 125 / 160 / 200 mm Particularly rigid base body of spheroidal graphite iron, top and bottom faces ground; pairing accuracy 0.02 mm.
Feature:
Fully enclosed and nitrided spindle!
  • Increased service reliability.
  • Optimised swarf protection.
  • Minimised cleaning requirement.
With 25H6 M10 holes at 200 mm pitch for zero-point clamping system.

Supplied with:

2 stepped jaws (= standard!), 1 crank handle, 4 table clamps and hexagon wrench. 1 front jaw for clamping range from 0 mm at sizes 160 and 200.

Optional extras:

Clamping stud No. 360025.

Note:

The overall length L of the vice remains unchanged with large components (reduced risk of collisions).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart