Centring vice, pneumatic IOT, Type: 160

Article no.: 360181 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping force up to maximum 22.5 kN
Maximum compressed air supply 9 bar
Weight 19 kg
Jaw width A 104 mm
L 160 mm
B 160 mm
Height H 99.2 mm
Clamping range 8.5 mm
H1 175 mm
suitable for colour code PCV 160
Type of product Machine vice

Identification & Classification

Article number 360181 160
EAN / GTIN 4062406572983
Manufacturer number 360181 160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Adjustable stroke + 5 mm per end.
  • Clamping force steplessly adjustable up to 22.5 kN. Arithmetical sum = 45 kN.
  • Even if the compressed air supply fails, the centring vice maintains a slight (approx. 60 kg) pre-load, to ensure secure positioning of the workpiece, such as when a shuttle table is being used.

Advantage:

  • Incl. pressure reservoir with double-acting non-return valves.
  • Continuous monitoring of clamping and release pressure and of battery state via WiFi.
  • No rotary union necessary.
  • Clamping and release by compressed air via robot.
  • Connection block no. 360191 for horizontal or vertical compressed-air transfer available.

Application:

For centralised clamping of components. Suitable for automated operation with 4-channel clamping pots, even with side connections.

Optional extras:

Connection block no. 360191.
Range of jaws no. 360183 - 360187.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart