Base rail for tool fitting fixture, Type: 200

Article no.: 358565 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
99 pieces in stock 99 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 200 mm
Width 40 mm
Height 160 mm
Material Aluminium
Type of product Guide rail

Identification & Classification

Article number 358565 200
EAN / GTIN 4062406343545
Manufacturer number 358565 200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Modular system consisting of base rails, flexible tool modules for locking on the base rails and a height adjustment/height gauge system.
All components made from high-quality anodised aluminium.

Advantage:

  • Clean, tidy workstation – all assembly jigs in one place.
  • Modular – base rail can be extended at any time through direct attachment.
  • Flexible – two different tool modules (fixed or pivotable).
  • Quick and easy handling – locking lever on the tool modules, moving of the setting device on the base rail.
  • GARANT easyFix hole pattern on the rear of the base rail – attachment of storage facilities directly on the mounting device.
  • 100% solid and secure attachment of the arbor – does not wobble, protects the mounting taper.

Application:

  • Assembly/disassembly of all accessory parts of an arbor.
  • Adopting/copying existing tool lengths.
  • Measurement of the tool length.
  • Small parts storage via GARANT easyFix.

Supplied with:

1 pc. GARANT easyFix wall mounting No. 955825 2, mounting bracket with cover for attaching the base rail, e.g. to a workbench.

Optional extras:

Tool module No. 358575 and 358580, height adjustment No. 358585.

Note:

The tool mounting device does not replace tool pre-setting.

Warning:

Intended use
  • To hold tools for tool assembly and disassembly.
  • With accessories, the tool can also be measured or set to a specific length.
  • Use only after installation with brackets mounted on a horizontal surface.
  • Rear face in combination with easyFix wall mounting plate to accept easyFix hooks, holders and perforated panel accessories.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not subject it to blows, impacts or heavy loads.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications..

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart