Height adjustment for tool fitting fixture, Type: A

Article no.: 358585 A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
66 pieces in stock 66 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height setting column

Identification & Classification

Article number 358585 A
EAN / GTIN 4062406340506
Manufacturer number 358585 A
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Including locking for secure fixing to the base rail.
Maximum A-dimension incl. tool = 300 mm.
The lever dial indicator transfers the height of the tool to be exchanged, including the measurement scale.

Suitable for:

Base rail No. 358565.

Note:

Caliper is not included in the scope of supply.

Warning:

Intended use
  • To hold tools for tool assembly and disassembly.
  • With accessories, the tool can also be measured or set to a specific length.
  • Use only after installation with brackets mounted on a horizontal surface.
  • Rear face in combination with easyFix wall mounting plate to accept easyFix hooks, holders and perforated panel accessories.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not subject it to blows, impacts or heavy loads.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications..

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart