Tool module for tool fitting fixture can be tilted, for arbor size: 30

Article no.: 358580 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
16 pieces in stock 16 pieces available in 5-10 working days

Select article variation and quantity

for arbor size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 130 mm
Width 80 mm
can be tilted yes
Type of product Toolholder

Identification & Classification

Article number 358580 30
EAN / GTIN 4062406340285
Manufacturer number 358580 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Locking of the tool arbors with quick-action clamping.
With securing against the arbor falling out.

Suitable for:

Base rail No. 358565.

Suitable for:

HSK 32; PSC 32; VDI 30

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart