Tool module for tool fitting fixture rigid, for arbor size: 30

Article no.: 358575 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

for arbor size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 130 mm
Width 80 mm
Type of product Toolholder

Identification & Classification

Article number 358575 30
EAN / GTIN 4062406340223
Manufacturer number 358575 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Locking of the tool arbors with quick-action clamping.

Suitable for:

Base rail No. 358565.

Suitable for:

HSK 32; PSC 32; VDI 30

Warning:

Intended use
  • To hold tools for tool assembly and disassembly.
  • With accessories, the tool can also be measured or set to a specific length.
  • Use only after installation with brackets mounted on a horizontal surface.
  • Rear face in combination with easyFix wall mounting plate to accept easyFix hooks, holders and perforated panel accessories.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not subject it to blows, impacts or heavy loads.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications..

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart