{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Manufacturer’s designation | GARANT easyFix Wandmontageplatte, Typ: 1 | |
| Colour | grey | |
| Type of product | wall mount | |
| Type of fastening | for screw attachment; with hole for hanging | |
| Material of brackets | Plastic | |
| Content | single part |
| Article number | 955825 1 | |
| EAN / GTIN | 4062406198008 | |
| Manufacturer number | 955825 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |