{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Schleifband CA PE Y JTS PREMIUM | |
| Packaging | loose | |
| Abrasive media width | 10 mm | |
| Grit designation | fine | |
| Grinding media backing | polyester | |
| Contents unit | pieces | |
| Type of product | linishing belt | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 80 mesh | |
| Grinding process | roughing | |
| Suitable for material | stainless steel; steel; titanium | |
| Material group | metal | |
| Suitable for | surface grinding | |
| Characteristics | cooling coating | |
| Standard | ISO 2976 |
| Article number | 34648418 | |
| EAN / GTIN | 9009013071275 | |
| Manufacturer number | 34648418 | |
| L-Number | L50140 104658 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |