{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | straight | |
| Diameter | 400 mm | |
| Width of disc T | 4.3 mm | |
| Propulsive equipment | other | |
| Diameter of hole H | 20 mm | |
| Manufacturer’s designation | CERABOND X; Trennscheibe CERABOND X | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 24 mesh | |
| Suitable for material | steel | |
| Material group | metal | |
| Suitable for | see-through grinding | |
| Standard | EN 12413 |
| Article number | 34617166 | |
| EAN / GTIN | 9003173142851 | |
| Manufacturer number | 34617166 | |
| L-Number | L50140 103906 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |