TYROLIT CUT-ALL Dry cutting saw blades 230x3x22,23 PREMIUM any materials

Article no.: 34503208
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

230 mm
Thickness 3 mm
Bore ⌀ 22.23 mm
Type of product Kreissägeblatt

Identification & Classification

Article number 34503208
EAN / GTIN 9009013067032
Manufacturer number 34503208
L-Number L50140 2278
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The DC ALL diamond cutting disc is the new all-rounder in the TYROLIT range. The robust saw blade is excellently suited to almost all materials on construction sites, for all conversion work in the home and garden, as well as for fire brigade operations. The universal saw blade has a very long lifetime and provides a clean cut.

Feature:

  • Shape: UC3 DIAMOND CUTTING SAW
  • Material suitability: Universal
  • Product line: PREMIUM
  • Specification : 3
  • Dimensions (D x T x H): 230 x 3 x 22.23 mm
  • Container diameter: 230 mm
  • Thickness: 3 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • Very long service life and consistent cutting performance

Application:

  • Cuts almost all materials in the sanitary sector, for interior work or for gardening and landscaping

Material:

  • Universal
  • Universal

Suitable for:

  • Angle grinder

Recommendation:

  • Cuts almost all materials in the sanitary sector, for interior work or for gardening and landscaping

Note:

  • For machining universal building materials, concrete, cast iron, hard stone, marble, nonferrous metals, abrasive materials, wood, plastic, composites, fibreglass and bullet-proof glass
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart