TYROLIT DCU Dry cutting saw blades 180x2,6/2x22,23 PREMIUM universal

Article no.: 34430833
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Trennscheibe

Identification & Classification

Article number 34430833
EAN / GTIN 9009012178210
Manufacturer number 34430833
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Machinable materials: universal construction materials such as concrete, natural stone, clay brick, masonry, hard stone, abrasive materials, steel etc.

Feature:

  • Form: C73W U2-5 DIAMOND SAW
  • Specification : 29 - 2,6 - 12
  • Dimension (D x T / E x H): 180 x 2,6 / 2 x 22,23 mm
  • Diameter: 180 mm
  • Thickness: 2.6 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Excellent cutting performance thanks to the self-sharpening system of high-quality, concentrated diamond grits in an optimised bond
  • U-cuts ensure the best cooling effect and ideal chip transport
  • Maximum efficiency thanks to maximum cutting ability and longest lifetime
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining concrete, reinforced concrete, cellular concrete, natural stone, clay bricks, masonry and hard materials
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)

Material:

  • Universal
  • Universal

Suitable for:

  • Angle grinder

Recommendation:

  • For heavily reinforced concrete

Note:

  • For machining concrete, reinforced concrete, cellular concrete, natural stone, clay bricks, masonry and hard materials
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart