{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | core drill | |
| Cutter diameter, min. Dc min. | 57 mm | |
| Flute length Lc | 450 mm | |
| Tool material | DP | |
| Overall length L | 450 mm | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | screw holder | |
| Interface coding, according to ISO TS 13399-60 | G1.25-TH | |
| Dry machining | unsuitable | |
| Type of mounting | tapped hole | |
| Oil | unsuitable | |
| Air | unsuitable | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | B1 BASIC | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Number of teeth Z | 1 | |
| Product designation (type) | K | |
| Machining group | O (other) | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) |
| Article number | 34239245 | |
| EAN / GTIN | 9003172021218 | |
| Manufacturer number | 34239245 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |