Self-tightening drill chuck, Type: 130

Article no.: 341250 130
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
70 pieces in stock 70 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Cooling lubricant no
Interface position on the machine
Holder type drill chuck
Holder shape Jacobs taper
Holder version dimensionless nominal size without cooling
Holder size, no dimensions 16
Type of mounting spigot
EX area no
Interface on machine side B16
Min. clamping diameter 1 mm
Max. clamping diameter 13 mm
Gauge length 103 mm
External diameter, tool-end 50 mm
Drill head length closed 103 mm
Drill head length open 90.5 mm
Vibration damping no
Pendular compensation no
Keyless locking mechanism no
Interface joint 1
Type of product drill chuck
Overall length 103 mm
Overall height 50 mm
Overall width 50 mm
Standard DIN 238
With hole for RFID data carrier no
Through-coolant available no
Content 1 pcs.

Identification & Classification

Article number 341250 130
EAN / GTIN 4045197152817
Manufacturer number 341250 130
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High performance precision three-jaw drill chucks. High concentricity, keyless, self-tightening, high clamping force. Easily released by hand. Wearing parts hardened and exchangeable.

Application:

For bench and pillar drilling machines, milling machines, lathes, for use with arbors No. 342300342850 or directly on machine spindles.

Standard:

DIN 238

Warning:

Intended use
  • For both industrial and private use.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.
  • Do not subject it to blows, impacts or heavy loads.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Not for anti-clockwise rotating tools.
  • Not for use as a workpiece clamping device.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart