{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine | |
| Holder type | drill chuck | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 16 | |
| Type of mounting | hole (internal mounting) | |
| Manufacturer’s designation | Typ 130 | |
| EX area | no | |
| Interface on machine side | B16 | |
| Min. clamping diameter D1 | 1 mm | |
| Max. clamping diameter D1 | 13 mm | |
| Taper diameter D | 15.733 mm | |
| External diameter, on the tool side D | 50 mm | |
| Drill head length closed L1 | 103 mm | |
| Drill head length open L1 | 91 mm | |
| Interface | joint 1 | |
| Type of product | drill chuck | |
| Standard | DIN 238 | |
| Surface treatment | diamond coating | |
| Content | 1 pcs. |
| Article number | 341050 130 | |
| EAN / GTIN | 4045197191564 | |
| Manufacturer number | 341050 130 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |