{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes, with max. 80 bar | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | Gewindeschneidfutter, ER-Synchro, SK 40 kurz, für ER-Spannzangen-Größe: 16 | |
| Holder type | iSO taper | |
| Holder shape | flat surface contact, standard taper form A | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 40 | |
| Type of mounting | spigot | |
| Shank length | 97.7 mm | |
| Interface on machine side | SK 40 | |
| For collet type | ER collet | |
| Collet size | 16 | |
| External diameter of clamping nut | 63.55 mm | |
| Height of clamping nut | 30 mm | |
| Balance quality G at rotational speed | g 2.5 at 25,000 rpm | |
| Format | short | |
| Thread | Tr22×1,5 | |
| Maximum coolant pressure | 80 bar | |
| Interface | joint 1; joint 2 | |
| Type of product | collet chucks | |
| Overall length | 135 mm | |
| Overall height | 63.55 mm | |
| Overall width | 63.55 mm | |
| Standard | DIN 69871 | |
| With thread | yes | |
| Through-coolant available | yes | |
| Material | heat-treatable steel | |
| Content | 1 pcs. |
| Article number | 338131 16 | |
| EAN / GTIN | 4054631188732 | |
| Manufacturer number | 55143301351 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |