• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Quick-change tapping chuck, Shank ⌀ 20 mm, Tapping range: M3-12

Article no.: 334620 M3-12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
39 pieces in stock 39 pieces available in 3-4 working days

Select article variation and quantity

Tapping range Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M3 − M12
Adapter Shank ⌀ 20 mm
Length compensation by compression 7.5 mm
Length compensation by tension 7.5 mm
External ⌀ D 38 mm
Internal ⌀ D1 19 mm
Overhang dimension A 39 mm
Type of product Tapping head

Identification & Classification

Article number 334620 M3-12
EAN / GTIN 4045197487865
Manufacturer number 334620 M3-12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With ball bearing-mounted sleeve for smooth no−play length compensation.
Parallel shank to DIN 1835 − Form B and E.
  • Compact design, with flexible length compensation by compression and tension.
  • Adjustable lead-in pressures for different materials and taps.

Application:

  • To produce threads that are true to gauge.
  • For right-hand and left-hand thread.
  • For NC machines and machining centres.

Optional extras:

See No. 335420335660 for quick-change tapping collets.

Note:

  • Quick-change tapping heads in other shank types size M14 − M33 available on request.
  • Quick-change tapping heads not suitable for internal coolant supply.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart