Rubber-Flex tapping head for tapping collet, Type: M1,4-7

Article no.: 333500 M1,4-7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread range M1.4 − M7
⌀ range of the 1st collets 2.5 mm - 4.5 mm
⌀ range of the 2nd collets 4.5 mm - 6.5 mm
maximum speed, advance 1,400 rpm
automatic stroke length 10 mm
overall length 131 mm
Body ⌀ 52 mm
Tapered shank mount DIN 238 B 12
Weight 0.8 kg
Type of product Tapping head

Identification & Classification

Article number 333500 M1,4-7
EAN / GTIN 4045197312679
Manufacturer number EDM-R 147 3121-2512

Description

Version:

  • For machines with only one direction of rotation.
  • Adjustable safety clutch protects tap from breakage.
  • Length compensation by tension and compression, compensating for difference between machine feed and thread pitch.
  • Automatic feed; ensures thread is true to gauge size.
  • Automatic quick return traverse 1.6: 1.
  • Right-hand and left-hand rotation possible without conversion.
  • Accepts Rubber-Flex collets and quick-change sockets.

Size M3−M12 and M10−M30 with double clamping mechanism.
  • Tap engagement damping mechanism prevents thread-start being cut incorrectly.

Version - image:

Nut for accurate adjustment of thread depth, ± 0.1 mm.

Application:

  • For cutting threads exactly true to gauge size.
  • Can be used without changing the set up for left-hand or right-hand threads, blind and through holes.
  • For mounting in rotary spindle.

Supplied with:

Including anti-rotation arm and for No. 333500 also 2 multi-range collets (rubber-flex), 2 spanners and 1 screwdriver for hexagon socket screws to suit the tapping head!

Optional extras:

Multi-range collets (Rubber Flex) No 333640. For a spare clamping device No. 333630 see the spare parts list.

Note:

Suitable tapered arbors No. 342500; 342600.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart