{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power supply | no energy supply | |
| Overall length L | 282 mm | |
| Head diameter D | 92 mm | |
| Type of centring point | tracking | |
| Point angle α | 60 degrees | |
| Largest point diameter D1 | 50 mm | |
| Bull-nosed taper at front | no | |
| Point length L3 | 54 mm | |
| Usable length L2 | 152 mm | |
| Head length L1 | 145 mm | |
| Mounting machine-side | MK5 | |
| Shank length LS | 108 mm | |
| With push-off thread | no | |
| With clamping faces | no | |
| With carbide tip | no | |
| With shock absorbing | yes | |
| Half centring point | no | |
| Replaceable centring points included | no | |
| With pressure indicator | yes | |
| Use | turning | |
| Weight | 5.5 kg | |
| Type of product | centring drill |
| Article number | 321760 5 | |
| EAN / GTIN | 4069515008372 | |
| Manufacturer number | 321760 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |