This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Revolving lathe centre with analogue pressure indicator, Morse taper: 3

Article no.: 321730 3

Select article variation and quantity

Morse taper Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Energy Harvesting
Overall length L 188 mm
Head diameter D 60 mm
Type of centring point tracking
Point angle α 60 degrees
Largest point diameter D1 28 mm
Point length L3 31 mm
Usable length L2 107 mm
Mounting machine-side MK3
With push-off thread yes
Draw-off nut included yes
With shock absorbing yes
Sprung travel 3.7 mm
Max. workpiece weight 250 kg
Maximum radial run-out 0.005 mm
Axial force 9.5 kN
With pressure indicator yes
Use turning
Weight 2.2 kg
Type of product centring drill

Identification & Classification

Article number 321730 3
EAN / GTIN 4045197947864
Manufacturer number 321730 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • The momentary clamping pressure is directly readable on the analogue or digital display on the base body.
  • The live centre is supported by a disc spring pack with a spring travel of approx. 3.7 mm analogue and 2.6 mm or 2.8 mm digital.
  • Short sturdy design with active longitudinal axis. Live centre through hardened and finish ground.
  • Maximum accuracy due to precision roller bearings.
  • With push-off thread and push-off nut.
  • With special seal against dirt and coolant ingress, maintenance-free due to lifetime lubrication.

Point angle 60°.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Function:

IP55: Protected against jets of water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Application:

Whenever the clamping force should be kept within certain limits,either to prevent deformation of the component or to ensure secure clamping with sufficient pressure.
  • As a tailstock centre in conjunction with hydro-mechanical face drivers No. 327451 − 327541 because the drive teeth have to dig into the component.
  • For components that expand significantly due to high machining heat.
  • For clamping long slender components to prevent lateral displacement.
  • For clamping heavy components where a controlled clamping force is required.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability