{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation |
Stirnseiten-Mitnehmer-Grundkörper CoAE
|
|
| Overall length L |
150.5 mm
|
|
| Head diameter D |
63 mm
|
|
| Type of centring point |
tracking
|
|
| Usable length L2 |
20 mm
|
|
| Mounting machine-side |
plain shank
|
|
| Shank diameter DS |
25 mm
|
|
| Shank length LS |
87.5 mm
|
|
| With push-off thread |
no
|
|
| With shock absorbing |
no
|
|
| Direction of action |
left-hand; right-hand
|
|
| Replaceable centring points included |
no
|
|
| Use |
milling; turning
|
|
| Weight |
1.5 kg
|
|
| Type of product |
face driver
|
| Article number | 327541 25 | |
| Manufacturer number | 1341541 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |