{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable for machine use | yes | |
| Drive size, internal hexagon drive | E6,3 | |
| External diameter D | 6.3 mm | |
| External diameter, external square drive | 14.6 mm | |
| Special features, external square drive | Quick Release | |
| Type of product | adapter | |
| Material | chromium alloy steel | |
| Surface | burnished | |
| Standard | DIN 3121; DIN 3129 | |
| Overall length L | 50 mm | |
| Drive | internal hexagon drive | |
| Output drive | external square drive |
| Article number | 32161001 | |
| EAN / GTIN | 4018754284238 | |
| Manufacturer number | 32161001 | |
| L-Number | L60010 6181 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |