Eco BMT transverse toolholder, BMT: 40

Article no.: 319886 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
18 pieces in stock 18 pieces available in 3-4 working days

Select article variation and quantity

BMT Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

x 80 mm
L1 70 mm
L2 62 mm
b2 65 mm
h1 20 mm
h2 78 mm
Suitable machines Mori NZ, Mori NT, CTX310-BMT
Type of product Steel toolholder

Identification & Classification

Article number 319886 40
EAN / GTIN 4045197877383
Manufacturer number 319886 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Perfectly matched for the respective lathe.
Suitable for efficient cooling systems such as GARANT eco, but also for other systems. Optimised outer contour. Scale to optimally adjust the machining tool. Spring-mounted pressure pad for uniform clamping of the turning tools.
For internal and external cooling.
Suitable for conventional toolholders.

Advantage:

  • Design optimised for weight and geometry.
  • Process reliability thanks to high-quality materials, long working life.
  • Burnished for better corrosion protection.
  • With secured ball injection nozzles up to 80 bar.

Application:

Primarily for facing and internal machining.
Internal and external machining in CNC lathes with BMT tool turrets.

Suitable for:

CNC lathes with BMT tool turret.
  • ACCUWAY: UT-200
  • DMG MORI: ALX 1500; ALX 2000; ALX 2500; CLX 450; ECOTURN 450; DURATURN 2050; DURATURN 2550; NLX 1500; NLX 2000; NLX 2500; NT 3100; NT 3150; NT 3200; NRX 2000; NTX 1000 GENERATION 1; NTX 2000 GENERATION 1; NTX 2500 GENERATION 1; NTX 3000 GENERATION 1; NTX 1000 GENERATION 2; NTX 2000 GENERATION 2; NTX 2500 GENERATION 2; NTX 3000 GENERATION 2; NTX 500; NZX 2500 (LOWER TURRET = BMT 40)
  • GANESH: Size ASL-8; ASL-10; ASL-78; ASL-52
  • TAKISAWA: TS-2000 T20 (3 T-NUTS); TS-3000 T20 (3 T-NUTS); TS-4000 T20 (3 T-NUTS); TS-5000 T20 (3 T-NUTS)

Note:

Other BMT holders with different sizes and dimensions are available on request.
Please note that you must check the compatibility of the holder with your machine before purchasing. We cannot guarantee that it will fit correctly.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart