{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | B | |
Shank ⌀ D1 | 40 mm | |
h1 | 25 mm | |
b1 | 118 mm | |
b2 | 75.5 mm | |
h5 | 42.5 mm | |
h6 | 48 mm | |
l1 | 22 mm | |
l2 | 44 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI tool arbor |
Article number |
319076 40
Copy |
|
EAN / GTIN |
4067263237921
Copy |
|
Manufacturer number |
319076 40
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |