Tyrolit diamond multi-grain dresser 14x57 mm 10xMK1 M65 ct 2,5

Article no.: 315877
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 315877
EAN / GTIN 9003173158777
Manufacturer number 315877
L-Number L50140 1657
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The Tyrolit single-grain, multi-grain and multi-grain diamond dressers are ideal for dressing all aluminium oxide and silicon carbide wheels.
  • Multi-grain and multi-grain diamond dressers are often used for surface and external cylindrical grinding wheels.
  • Large and wide wheels require a higher carat number to reduce diamond wear.
  • Single-grain dressers are graded according to diamond size.
  • Multi-grain and multi-grain diamond dressers therefore have a higher carat content.

Feature:

  • Form: 50MA-O DIAMOND-MULTIPOINT DRESSER
  • Specification : 10 X MK1
  • Dimension (D/B x T x H/L): 14 x 57 x 12 mm
  • Diameter: 14 mm
  • Thickness: 57 mm
  • Drill hole: 12 mm

Advantage:

  • Low wear
  • Short dressing time

Application:

  • For dressing all aluminium oxide and silicon carbide wheels

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Dessing and sharpening tools

Note:

  • For dressing all aluminium oxide and silicon carbide wheels

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart