Base jaw set, 3 pieces, hardened, for chuck type: 100mm

Article no.: 314000 100
Set price 3 Piece (147.87 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

for chuck type (mm) Set price 3 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 100 mm
Length L 46 mm
Slot width D +0.01 9.5 mm
Tenon width B1 −0.05 7.94 mm
suitable for colour code Röhm geared scroll chucks and jaws
Thread M6
Type of product Gear scroll chuck jaws

Identification & Classification

Article number 314000 100
EAN / GTIN 4019208034089
Manufacturer number 107500
Manufacturer/responsible person Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz

Description

Application:

For fitting hardened reversible jaws or soft top jaws.

Suitable for:

Three-jaw lathe chucks No. 310505; 310655; 310705.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart