{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 702-2 | |
| Taper size | 4 | |
| External ⌀ A | 160 mm | |
| Aperture E | 42 mm | |
| Height without jaws H1 | 66 mm | |
| Height with jaws H2 | 92 mm | |
| Number of studs | 3 | |
| Centring ⌀ B | 63.5 mm | |
| Size of studs | PG11 | |
| Chuck key square K | 10 mm | |
| Weight | 9.5 kg | |
| maximum speed | 4,600 rpm | |
| Colour code for accessories | Röhm geared scroll chucks and jaws | |
| Type of product | Gear scroll chucks |
| Article number | 310655 160/4 | |
| EAN / GTIN | 4019208036564 | |
| Manufacturer number | 185434 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |