{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Slot width D | 17 mm | |
| maximum tightening torque | 70 Nm | |
| Thread G | M12 | |
| Height H | 23 mm | |
| Step height h | 9 mm | |
| Type of product | Tee-nut |
| Article number | 313505 17 | |
| EAN / GTIN | 2050001929662 | |
| Manufacturer number | 0140101 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 Lauffen/Neckar, Germany, www.schunk.com |