T-nut annealed, Slot width D: 17mm

Article no.: 313505 17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
174 pieces in stock 174 pieces available in 11-14 working days

Select article variation and quantity

Slot width D (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot width D 17 mm
maximum tightening torque 70 Nm
Thread G M12
Height H 23 mm
Step height h 9 mm
Type of product Tee-nut

Identification & Classification

Article number 313505 17
EAN / GTIN 2050001929662
Manufacturer number 0140101
Manufacturer/responsible person SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com

Description

Version:

Precision ground, quenched, and tempered.

Suitable for:

All popular heavy-duty chucks manufactured by Schunk, Forkardt, Röhm, and SMW (with sharp serration).

Suitable for:

Forkardt: NH 160-200, NHF 160-200
Schunk: TH/THF 165-210, HSL 165-210
SMW: HFKS 160-200, HFK 160-200

Supplied with:

Socket head screws DIN 912 - 12.9!

Note:

Other T-nuts available ex works.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart