{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Angular movement | 1 degrees | |
| Suitable toolholder | HSK 63 | |
| Surface | hardened; polished | |
| Thread type | M | |
| Type of product | coolant tube | |
| Material | steel | |
| With connection thread | yes | |
| Maximum pressure | 80 bar |
| Article number | 309880 63F | |
| EAN / GTIN | 4069515023559 | |
| Manufacturer number | 309880 63F | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |